Motion
CSD05032X20
Bulk Conveyor Accessorie - Crown Face, 5 in Dia., 32 in Face Width, XT Hub
Mi Item #05294886
MFR #CSD05032X20
Price$674.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - Crown Face, 5 in Dia., 32 in Face Width, XT Hub
Mi Item #05294886
MFR #CSD05032X20

Mfr description
CSD05032X20 05X32 SD DRUM XT20 LESS BSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$674.98/each

Specifications

Dimensions

  • Face Width  
    32 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    5 in
  • Weight
    43.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT20
  • Hub Type
    XT
  • Manufacturer Upc Number
    697950561202
  • Pulley Type
    Standard Duty Drum
  • Series
    CSD
  • UPC_NO
    697950561202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)