Overview
Mfr description
CSD05046X20 05X46 SD DRUM XT20 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT20
- Manufacturer Upc Number697950561134
- UPC_NO697950561134
- Weight57.30 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data