Motion
CSD06020X20
Standard Duty Drum - Crown Face, 6 in Dia., 20 in Face Width, XT Hub
Mi Item #05294905
MFR #CSD06020X20
Price$559.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 6 in Dia., 20 in Face Width, XT Hub
Mi Item #05294905
MFR #CSD06020X20

Mfr description
CSD06020X20 6X20 SD DRUM FOR PULLEY XT20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$559.08/each

Specifications

Dimensions

  • Face Width  
    20 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    6 in
  • Weight
    30 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT20
  • Hub Type
    XT
  • Pulley Type
    Standard Duty Drum
  • Series
    CSD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)