Overview
Mfr description
CSD06020X25L3H 6X20 SD DRUM XT25 NO BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT25
- Manufacturer Upc Number697950563923
- UPC_NO697950563923
- Weight34.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data