Overview
Mfr description
CSD06028X25 06X28 SD DRUM XT25 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT25
- Manufacturer Upc Number697950560960
- UPC_NO697950560960
- Weight44.90 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data