Motion
CSD06057X25
Bulk Conveyor Accessorie - Crown Face, 6 in Dia., 57 in Face Width, XT Hub
MI ITEM #05294935
MFR #CSD06057X25
Price$1,215.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - Crown Face, 6 in Dia., 57 in Face Width, XT Hub
MI ITEM #05294935
MFR #CSD06057X25

Mfr description
CSD06057X25 06X57 SD DRUM XT25 LESS BSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,215.11/each

Specifications

Dimensions

  • Face Width  
    57 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    6 in
  • Weight
    84.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Hub Type
    XT
  • Manufacturer Upc Number
    697950560779
  • Pulley Type
    Standard Duty Drum
  • Series
    CSD
  • UPC_NO
    697950560779

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)