Motion
CSD08012H25
Standard Duty Drum - Crown Face, 8 in Dia., 12 in Face Width
MI ITEM #05294939
MFR #CSD08012H25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 8 in Dia., 12 in Face Width
MI ITEM #05294939
MFR #CSD08012H25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    12 in
  • Pulley Diameter  
    8 in
  • Weight
    34.10 lbs

Details

  • Face Type
    Crown
  • Hub Number
    HE25
  • Manufacturer Upc Number
    697950560731
  • Pulley Type
    Standard Duty Drum
  • UPC_NO
    697950560731

Overview

Mfr description
CSD08012H25 08X12 SD DRUM H25 LESS BSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought