Motion
CSD08018H25
Standard Duty Drum - Crown Face, 8 in Dia., 18 in Face Width, HE Hub
MI ITEM #05294944
MFR #CSD08018H25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 8 in Dia., 18 in Face Width, HE Hub
MI ITEM #05294944
MFR #CSD08018H25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSD08018H25 08X18 SD DRUM H25 LESS BSH

Specifications

  • Pulley Type
    Standard Duty Drum
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Hub Type
    HE
  • Hub Number
    HE25
  • Manufacturer Catalog
  • UPC_NO
    697950560687
  • Weight
    44.80 lbs
  • Additional Details
    Martin offers Standard Duty Drum Pulleys using a minimum 1/4" rim, 3/8" end discs and 1/4" center discs. Each Standard Drum Pulley features a two piece rolled rim, which has been fabricated on either of our flat or custom crowned roll machines. The rims are trimmed and hydraulically seated around the heavy end discs to ensure maximum concentricity. Once the pulley is formed, Martin utilizes a submerged arc weldment to ensure optimum connection of its individual components. Our trademark Standard Duty Pulley is the heaviest off the shelf CEMA grade pulley in the industry. The thicker materials used in our Standard Duty pulleys yield longer life and better resistance to wear and stress that are present in every conveying application.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text