Overview
Mfr description
CSD08024H25 08X24 SD DRUM H25 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE25
- Manufacturer Upc Number697950663098
- UPC_NO697950663098
- Weight53.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data