Overview
Mfr description
CSD08030X25 08X30 SD DRUM XT25 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT25
- Manufacturer Upc Number697950560595
- UPC_NO697950560595
- Weight68.40 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data