Motion
CSD08032X25L3H
Bulk Conveyor Accessorie - Crown Face, 8 in Dia., 32 in Face Width, XT Hub
Mi Item #05294960
MFR #CSD08032X25L3H
Price$1,398.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - Crown Face, 8 in Dia., 32 in Face Width, XT Hub
Mi Item #05294960
MFR #CSD08032X25L3H

Mfr description
CSD08032X25L3H 8X32 SD DRUM XT25 NO BSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,398.24/each

Specifications

Dimensions

  • Face Width  
    32 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    8 in
  • Weight
    47.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Hub Type
    XT
  • Manufacturer Upc Number
    697950563893
  • Pulley Type
    Standard Duty Drum
  • Series
    CSD
  • UPC_NO
    697950563893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)