Overview
Mfr description
CSD08038H25 08X38 SD DRUM H25 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE25
- Manufacturer Upc Number697950560557
- UPC_NO697950560557
- Weight83.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data