Overview
Mfr description
CSD08042X25 08X42 SD DRUM XT25 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT25
- Manufacturer Upc Number697950560526
- UPC_NO697950560526
- Weight92.10 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data