Motion
CSD08044X30
Standard Duty Drum Pulley - Crown Face, 8 in Dia., 44 in Face Width, MXT30 Hub
MI ITEM #05294971
MFR #CSD08044X30
Your Price$1,159.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum Pulley - Crown Face, 8 in Dia., 44 in Face Width, MXT30 Hub
MI ITEM #05294971
MFR #CSD08044X30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,159.40/each(List $1,391.28)

Overview

Mfr description
CSD08044X30 8X44 SD DRUM FOR XT30 LESS

Specifications

  • Pulley Type
    Standard Duty Drum
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Hub Type
    XT
  • Hub Number
    MXT30
  • Manufacturer Catalog
  • UPC_NO
    697950460253
  • Weight
    105.00 lbs
  • Additional Details
    Martin offers Standard Duty Drum Pulleys using a minimum 1/4" rim, 3/8" end discs and 1/4" center discs. Each Standard Drum Pulley features a two piece rolled rim, which has been fabricated on either of our flat or custom crowned roll machines. The rims are trimmed and hydraulically seated around the heavy end discs to ensure maximum concentricity. Once the pulley is formed, Martin utilizes a submerged arc weldment to ensure optimum connection of its individual components. Our trademark Standard Duty Pulley is the heaviest off the shelf CEMA grade pulley in the industry. The thicker materials used in our Standard Duty pulleys yield longer life and better resistance to wear and stress that are present in every conveying application.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text