Overview
Mfr description
CSD10012X25 10X12 SD DRUM XT25 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT25
- Manufacturer Upc Number697950560380
- UPC_NO697950560380
- Weight54.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data