Overview
Mfr description
CSD10022H35 10X22 SD DRUM H35 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE35
- Manufacturer Upc Number697950559773
- UPC_NO697950559773
- Weight72.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data