Motion
CSD10026H25
Standard Duty Drum - Crown Face, 10 in Dia., 26 in Face Width
MI ITEM #05295010
MFR #CSD10026H25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 10 in Dia., 26 in Face Width
MI ITEM #05295010
MFR #CSD10026H25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    26 in
  • Pulley Diameter  
    10 in
  • Weight
    85.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    HE25
  • Manufacturer Upc Number
    697950559032
  • Pulley Type
    Standard Duty Drum
  • UPC_NO
    697950559032

Overview

Mfr description
CSD10026H25 10X26 SD DRUM H25 LESS BSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought