Overview
Mfr description
CSD10026X30 10X26 SD DRUM XT30 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT30
- Manufacturer Upc Number697950558998
- UPC_NO697950558998
- Weight83.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data