Overview
Mfr description
CSD10036X30 10X36 SD DRUM XT30 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT30
- Manufacturer Upc Number697950558844
- UPC_NO697950558844
- Weight109.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data