Overview
Mfr description
CSD10038H25 10X38 SD DRUM H25 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE25
- Manufacturer Upc Number697950558820
- UPC_NO697950558820
- Weight116.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data