Overview
Mfr description
CSD10051X25 10X51 SD DRUM XT25 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT25
- Manufacturer Upc Number697950558578
- UPC_NO697950558578
- Weight149.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data