Overview
Mfr description
CSD10054H25 10X54 SD DRUM H25 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE25
- Manufacturer Upc Number697950558530
- UPC_NO697950558530
- Weight156.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data