Overview
Mfr description
CSD12014H30 12X14 SD DRUM H30 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE30
- Manufacturer Upc Number697950558431
- UPC_NO697950558431
- Weight77.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data