Specifications
Dimensions
- Face Width20 in
- Pulley Diameter12 in
- Weight94.00 lbs
Details
- Face TypeCrown
- Hub NumberXT25
- Manufacturer Upc Number697950558288
- Pulley TypeStandard Duty Drum
- UPC_NO697950558288
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)