Overview
Mfr description
CSD12020X35L3H 12X20 SD DRUM XT35 NO
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950558257
- UPC_NO697950558257
- Weight104.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data