Overview
Mfr description
CSD12032X25 12X32 SD DRUM XT25 LESS
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT25
- Manufacturer Upc Number697950460321
- UPC_NO697950460321
- Weight119.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data