Overview
Mfr description
CSD12032X25L3H 12X32 SD DRUM XT25 NO B
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT25
- Manufacturer Upc Number697950460628
- UPC_NO697950460628
- Weight155.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data