Overview
Mfr description
CSD12038X25 12X38 SD DRUM XT25 LESS
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT25
- Manufacturer Upc Number697950479088
- UPC_NO697950479088
- Weight119.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data