Specifications
Dimensions
- Face Width38 in
- Pulley Diameter12 in
- Weight179.00 lbs
Details
- Face TypeCrown
- Hub NumberXT30
- Manufacturer Upc Number697950460635
- Pulley TypeStandard Duty Drum
- UPC_NO697950460635
Overview
Mfr description
CSD12038X30L3H 12X38 SD DRUM XT30 NO B