Overview
Mfr description
CSD12038X35L3H 12X38 SD DRUM XT35 NO
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950557854
- UPC_NO697950557854
- Weight159.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data