Overview
Mfr description
CSD12051X25 12X51 SD DRUM XT25 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT25
- Manufacturer Upc Number697950557618
- UPC_NO697950557618
- Weight190.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data