Overview
Mfr description
CSD12051X25L3H 12X51 SD DRUM XT25 NO
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT25
- Manufacturer Upc Number697950557601
- UPC_NO697950557601
- Weight192.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data