Overview
Mfr description
CSD12051X30L3H 12X51 SD DRUM XT30 NO B
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT30
- Manufacturer Upc Number697950479149
- UPC_NO697950479149
- Weight155.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data