Overview
Mfr description
CSD12057H35 12X57 SD DRUM H35 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE35
- Manufacturer Upc Number697950557564
- UPC_NO697950557564
- Weight288.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data