Specifications
Dimensions
- Face Width63 in
- Pulley Diameter12 in
- Weight155.00 lbs
Details
- Additional DetailsMartin offers Standard Duty Drum Pulleys using a minimum 1/4" rim, 3/8" end discs and 1/4" center discs. Each Standard Drum Pulley features a two piece rolled rim, which has been fabricated on either of our flat or custom crowned roll machines. The rims are trimmed and hydraulically seated around the heavy end discs to ensure maximum concentricity. Once the pulley is formed, Martin utilizes a submerged arc weldment to ensure optimum connection of its individual components. Our trademark Standard Duty Pulley is the heaviest off the shelf CEMA grade pulley in the industry. The thicker materials used in our Standard Duty pulleys yield longer life and better resistance to wear and stress that are present in every conveying application.
- Face TypeCrown
- Hub NumberXT30
- Hub TypeXT
- Manufacturer Catalog
- Pulley TypeStandard Duty Drum
- UPC_NO697950479156
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)