Overview
Mfr description
CSD14026X35 14X26 SD DRUM XT35 LESS
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950557076
- UPC_NO697950557076
- Weight120.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data