Overview
Mfr description
CSD14038H25 14X38 SD DRUM H25 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE25
- Manufacturer Upc Number697950556888
- UPC_NO697950556888
- Weight159.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data