Overview
Mfr description
CSD14038X25L3H 14X38 SD DRUM XT25 NO
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT25
- Manufacturer Upc Number697950479163
- UPC_NO697950479163
- Weight155.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data