Overview
Mfr description
CSD14038X30L3H 14X38 SD DRUM XT30 NO B
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT30
- Manufacturer Upc Number697950460680
- UPC_NO697950460680
- Weight211.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data