Overview
Mfr description
CSD14042X35 14X42 SD DRUM XT35 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950556710
- UPC_NO697950556710
- Weight174.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data