Motion
CSD14044X40
Standard Duty Drum - Crown Face, 14 in Dia., 44 in Face Width
Mi Item #05295272
MFR #CSD14044X40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 14 in Dia., 44 in Face Width
Mi Item #05295272
MFR #CSD14044X40

Mfr description
CSD14044X40 14X44 SD DRUM XT40 LESS BSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    44 in
  • Pulley Diameter  
    14 in
  • Weight
    201.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT40
  • Manufacturer Upc Number
    697950556635
  • Pulley Type
    Standard Duty Drum
  • UPC_NO
    697950556635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)