Overview
Mfr description
CSD14051X40 14X51 SD DRUM XT40 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT40
- Manufacturer Upc Number697950556482
- UPC_NO697950556482
- Weight223.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data