Motion
CSD14054X25
Standard Duty Drum - Crown Face, 14 in Dia., 54 in Face Width
MI ITEM #05295292
MFR #CSD14054X25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 14 in Dia., 54 in Face Width
MI ITEM #05295292
MFR #CSD14054X25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    54 in
  • Pulley Diameter  
    14 in
  • Weight
    299.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Manufacturer Upc Number
    697950556451
  • Pulley Type
    Standard Duty Drum
  • UPC_NO
    697950556451

Overview

Mfr description
CSD14054X25 14X54 SD DRUM XT25 LESS BSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought