Specifications
Dimensions
- Face Width57 in
- Pulley Diameter14 in
- Weight313.00 lbs
Details
- Face TypeCrown
- Hub NumberXT25
- Manufacturer Upc Number697950556376
- Pulley TypeStandard Duty Drum
- UPC_NO697950556376
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)