Overview
Mfr description
CSD14063X30L3H 14X63 SD DRUM XT30 NO
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT30
- Manufacturer Upc Number697950556239
- UPC_NO697950556239
- Weight357.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data