Overview
Mfr description
CSD16014X40 16X14 SD DRUM XT40 LESS BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT40
- Manufacturer Upc Number697950556062
- UPC_NO697950556062
- Weight109.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data