1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
CSD16036X30
Standard Duty Drum - Crown Face, 16 in Dia., 36 in Face Width
MI ITEM #
05295400
MFR #
CSD16036X30
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
MARTIN SPROCKET & GEAR CO CSD16036X30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
CSD16036X30
Standard Duty Drum - Crown Face, 16 in Dia., 36 in Face Width
MI ITEM #
05295400
MFR #
CSD16036X30
Mfr description
CSD16036X30 16X36 SD DRUM XT30 LESS BSH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Face
Width
36 in
Pulley
Diameter
16 in
Weight
188.00 lbs
Details
Face Type
Crown
Hub Number
XT30
Manufacturer Upc Number
697950562001
Pulley Type
Standard Duty Drum
UPC_NO
697950562001
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items