Overview
Mfr description
CSD16038H35L3H 16X38 SD DRUM H35 NO BSH
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE35
- Manufacturer Upc Number697950563824
- UPC_NO697950563824
- Weight194.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data