Overview
Mfr description
CSD16038X30L3H 16X38 SD DRUM XT30 NO B
Specifications
- Pulley TypeStandard Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT30
- Manufacturer Upc Number697950479194
- UPC_NO697950479194
- Weight155.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data