Motion
CSD16038X35L3H
Standard Duty Drum - Crown Face, 16 in Dia., 38 in Face Width
MI ITEM #05295417
MFR #CSD16038X35L3H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 16 in Dia., 38 in Face Width
MI ITEM #05295417
MFR #CSD16038X35L3H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    38 in
  • Pulley Diameter  
    16 in
  • Weight
    256.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT35
  • Manufacturer Upc Number
    697950460734
  • Pulley Type
    Standard Duty Drum
  • UPC_NO
    697950460734

Overview

Mfr description
CSD16038X35L3H 16X38 SD DRUM XT35 NO B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought